Half Glass Hollow Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD-HG4070-MORT-ST-16ga-WG
  • Zoro # G9808145
product price: 
$
2,652.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMD-HG4070-MORT-ST-16ga-WG
Zoro #
G9808145
UPC #
-
Country of Origin
United States
Item
Half Glass Hollow Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
16-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
For Use With
Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7
Agency Compliance
ANSI A250.8-1998, UL
Includes
1/4 in Clear Wire Glass with Safety Film
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Compatible with Brand
CECO
Compatible with Manufacturer Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Door Metal Material Gauge
16 ga
Hinge Placement Type
3
Door Material
Steel
Standards
ANSI A250.8-1998, UL
Number of Doors
1
Glass Insert Included
Wired Glass
Window Style
Rectangle
Compatible Manufacturer Part Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible with Mfr. Model No.
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
For Use with Mfr Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Manufacturer Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
For Use With Mfr. Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible with Manufacturer Model No.
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Pump Manufacturer Part Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible Mfr. Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
For Manufacturer Part Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST
Compatible with Mfr. Model Number
CHMFR-DW4070-LH-ST, CHMFR-DW4070-RH-ST, CHMFR-MS4070-LH-ST, CHMFR-MS4070-RH-ST

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Window Width
31 in
Dimension E
84 in
Dimension C
71 1/2 in
Dimension B
39 5/16 in
Window Height
29 in
Dimension a
7 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
39 3/8 in
Bottom Hinge to Door Top Height
71 1/2 in
Door Width
48 in
Door Height
84 in
Door Thickness
1 3/4 in

Description

Half Glass Hollow Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 31 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.