Half Glass Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD x HG26 70 x CYL-ST-16ga
- Zoro # G9884594
product price:Â
$
1,139.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x HG26 70 x CYL-ST-16ga
- Zoro #
- G9884594
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 45 min
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Hand Orientation
- Non-Handed
- Door Metal Material Gauge
- 16 ga
- Glass Insert Included
- No Glass Insert Included
- Standards
- UL
- Window Style
- Half Door
- Number of Doors
- 1
- Hinge Placement Type
- 3
- Door Material
- Steel
- Includes Louver
- No Louver Included
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Dimension E
- 39 15/16 in
- Dimension B
- 39 5/16 in
- Dimension C
- 71 1/4 in
- Window Width
- 23 in
- Window Height
- 29 in
- Dimension a
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
- Door Width
- 30 in
Description
Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In., 39-15/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.