Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD X HG30 70 X MORT-CE-18ga-WG
- Zoro # G9866071
product price:Â
$
1,779.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X HG30 70 X MORT-CE-18ga-WG
- Zoro #
- G9866071
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 45 min
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Includes
- Doors With Glass
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Includes Louver
- No Louver Included
- Standards
- UL
- Door Material
- Steel
- Window Style
- Rectangle
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Hinge Placement Type
- 1
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- Wired Glass
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension B
- 39 5/8 in
- Window Height
- 29 in
- Dimension a
- 6 5/8 in
- Dimension C
- 72 5/8 in
- Dimension E
- 38 7/16 in
- Window Width
- 19 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Width
- 36 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
Description
Half Glass Steel Door with Glass, Half Glass, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Doors With Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.