Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry/Stud Frame 60 X 84 ST

  • Mfr # CHMDDFR 50 70-MS-ST

  • Zoro # G6240787


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Door Opening Height
84 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 70-MS-ST
Zoro #
G6240787
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Dimension A
7 3/8 in
Dimension D
42 7/16 in
Bottom Hinge to Door Top Height
71 1/4 in
Lock to Door Top Height
42 1/2 in
Middle Hinge to Door Top Height
39 1/4 in
Overall Width
60 in
Overall Height
84 in
Top Hinge to Door Top Height
7 1/2 in

Details

Item
Double Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Fire Rating
180 min
For Use With
3TGC8, 3TGC9
Thermal Insulation U-Factor
0.41
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Agency Compliance
3 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Number of Doors
2
Compatible with Manufacturer Model Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Frame Metal Material Gauge
16 ga
Frame Material
Steel
Hinge Placement Type
3
Door Hand Orientation
Left Hand
Door Design
Masonry/Stud Frames
Compatible with Brand
CECO
Compatible Manufacturer Part Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Compatible with Mfr. Model No.
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
For Use with Mfr Model Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Compatible Manufacturer Model Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
For Use With Mfr. Model Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Compatible with Manufacturer Model No.
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Compatible Pump Manufacturer Part Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST
Compatible Mfr. Model Number
CHMDD 50 70-LHR-CYL-ST, CHMDD 50 70-RHR-CYL-ST

Description

Double Door Frames, Door Type 3, Frame Type Masonry/Stud, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGC8, 3TGC9, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.