Shop FORTIS DOORS

Door Frame, Steel, Knock-Down, 180 Min Fire Rating, Rht Hnd, 80 In H x 36 In W, Gray Pr

  • Mfr # 16GM534ST3680RH
  • Zoro # G416460389

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Door Opening Height
80 in
Door Opening Width
36 in
Overall Depth
5-3/4 in
Fire Rating
180 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16GM534ST3680RH
Zoro #
G416460389
UPC #
850059937136
Country of Origin
Colombia

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Overall Depth
5-3/4 in
Width
36 in
Length
80 in

Details

Item
Knock Down Door Frame
Material
Galvanized Steel
Fire Rating
180 min
Color
Gray

Description

36 in. x 80 in. Gray Primed Right Hand 16 Gauge Steel Commercial Knock Down Door Frame, 5-3/4 Inch ASA strike prep, Steelcraft Hinge with UL Certified 180 Minute Fire Rating Min. Fire Rating


  • Sturdy steel knock-down door frame for installation on interior or exterior walls
  • Fire rated up to 180 minutes (UL Certified)
  • Pre-machined for three 4-1/2 in.steelcraft hinge position
  • Standard ASA strike (ANSI) for use with commercial hardware - accommodates cylindrical or mortise locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.