Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x NL30 70 x CYL-CE-18ga
- Zoro # G2170561
product price:Â
$
923.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL30 70 x CYL-CE-18ga
- Zoro #
- G2170561
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Includes
- Doors with Glass
- Agency Compliance
- UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Glass Insert Included
- No Glass Insert Included
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Door Material
- Steel
- Standards
- UL
- Includes Louver
- No Louver Included
- Hinge Placement Type
- 1
- Window Style
- Rectangle
- Door Metal Material Gauge
- 18 ga
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension E
- 38 7/16 in
- Window Height
- 26 in
- Dimension B
- 39 5/8 in
- Dimension C
- 72 5/8 in
- Window Width
- 5 in
- Dimension a
- 6 5/8 in
- Door Width
- 36 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Door Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Height
- 84 in
- Top Hinge to Door Top Height
- 6 5/8 in
Description
Narrow Light Steel Door, Narrow Lite, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 in, Door Opening Width 36 in, Window Height 26 in, Window Width 5 in, Thickness 1 3/4 in, Agency Compliance UL, Includes Doors with Glass, Security Door Color Gray, Fire Rating 1-1/2 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.