Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x NL30 70 x MORT-CE-18ga
- Zoro # G2170546
product price:Â
$
979.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL30 70 x MORT-CE-18ga
- Zoro #
- G2170546
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Window Style
- Rectangle
- Door Metal Material Gauge
- 18 ga
- Door Hand Orientation
- Non-Handed
- Hinge Placement Type
- 1
- Door Material
- Steel
- Glass Insert Included
- No Glass Insert Included
- Includes Louver
- No Louver Included
- Standards
- UL
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Window Height
- 26 in
- Dimension B
- 39 5/8 in
- Dimension E
- 38 7/16 in
- Window Width
- 5 in
- Dimension C
- 72 5/8 in
- Dimension a
- 6 5/8 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Width
- 36 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 84 in
- Door Thickness
- 1 3/4 in
Description
Narrow Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.