Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD X NL28 70 X MORT-CE-18ga-WG
- Zoro # G9864951
product price:Â
$
1,032.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X NL28 70 X MORT-CE-18ga-WG
- Zoro #
- G9864951
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Includes
- Doors With Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Standards
- UL
- Hinge Placement Type
- 1
- Door Hand Orientation
- Non-Handed
- Window Style
- Rectangle
- Door Metal Material Gauge
- 18 ga
- Door Material
- Steel
- Number of Doors
- 1
- Includes Louver
- No Louver Included
- Glass Insert Included
- Wired Glass
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Window Height
- 26 in
- Window Width
- 5 in
- Dimension C
- 72 5/8 in
- Dimension B
- 39 5/8 in
- Dimension E
- 38 7/16 in
- Dimension a
- 6 5/8 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 84 in
- Door Width
- 32 in
Description
Narrow Light Steel Door with Glass, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 39-5/8 In., 72-5/8 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.