Shop CECO

Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMDL 40 70- 24 x 60 Vent MORT-CU 18 ga
  • Zoro # G9853611

product price: 
$
3,172.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 40 70- 24 x 60 Vent MORT-CU 18 ga
Zoro #
G9853611
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Includes
24 x 60 in Louvers
Thermal Insulation U-Factor
0.41 W/mK
For Use With
Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8
Security Door Color
Gray
Agency Compliance
ANSI, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Standards
ANSI, UL
Door Material
Steel
Compatible with Brand
CECO
Number of Doors
1
Door Hand Orientation
Non-Handed
Hinge Placement Type
2
Includes Louver
Louver Included
Compatible with Manufacturer Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Mfr. Model No.
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Use with Mfr Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Manufacturer Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Use With Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Manufacturer Model No.
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Pump Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension E
84 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Width
48 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Top Hinge to Door Top Height
4 7/8 in
Louver Width
24 in
Louver Height
60 in

Description

Steel Door With Louvers, Door Type 2, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8, Includes 24 X 60 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 40-1/4 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products