Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD X NL30 70 X MORT-ST-18ga-WG
- Zoro # G9862465
product price:Â
$
1,063.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X NL30 70 X MORT-ST-18ga-WG
- Zoro #
- G9862465
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Includes
- Doors With Glass
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Metal Material Gauge
- 18 ga
- Standards
- UL
- Door Hand Orientation
- Non-Handed
- Door Material
- Steel
- Glass Insert Included
- Wired Glass
- Hinge Placement Type
- 3
- Number of Doors
- 1
- Includes Louver
- No Louver Included
- Window Style
- Rectangle
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension B
- 39 5/16 in
- Window Height
- 26 in
- Window Width
- 5 in
- Dimension C
- 71 1/4 in
- Dimension a
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Door Width
- 36 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Middle Hinge to Door Top Height
- 39 3/8 in
- Door Height
- 84 in
Description
Narrow Light Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.