Security Door, LH, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-2-3070-LH-ST

  • Zoro # G9935222


product price:  $2,050.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-2-3070-LH-ST
Zoro #
G9935222
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
71 3/8 in
Dimension B
39 5/16 in
Dimension a
7 3/8 in
Door Height
84 in
Door Width
36 in
Middle Hinge to Door Top Height
39 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Lock to Door Top Height
42 1/2 in
Bottom Hinge to Door Top Height
71 3/8 in
Door Thickness
1 3/4 in

Details

Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
LH
Material
18 Gauge Steel
Fire Rating
180 min
Includes
Closer, Hinges, Lock
Security Door Color
Gray
For Use With
1PHT1, 1PHT9
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Door Material
Steel
Door Metal Material Gauge
18 ga
Door Hand Orientation
Left Hand
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1751X-ST
Number of Doors
1
Includes Louver
No Louver Included
Standards
UL
Compatible with Brand
CECO
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1751X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1751X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1751X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1751X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1751X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1751X-ST
For Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST

Description

Security Door, Door Type ST, Lock Type Eboss(R) Keypad Lockset, Material 18 Gauge Steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHT1, 1PHT9, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 39-5/16 In., 71-3/8 In., 42-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products