Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3

  • Mfr # CHMDD 50 68-LHR-CYL-ST

  • Zoro # G9883054


product price:  $1,943.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDD 50 68-LHR-CYL-ST
Zoro #
G9883054
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
60 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Door Width
60 in
Door Height
80 in
Middle Hinge to Door Top Height
37 3/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
3 Hours Fire Rating, UL
For Use With
3TDG1, 3TGD3
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Left Hand Reverse
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Standards
UL
Number of Doors
2
Compatible with Brand
CECO
Hinge Placement Type
3
Compatible with Manufacturer Model Number
CHMDDFR 50 68-DW-ST
Door Material
Steel
Compatible Manufacturer Part Number
CHMDDFR 50 68-DW-ST
Compatible with Mfr. Model No.
CHMDDFR 50 68-DW-ST
For Use with Mfr Model Number
CHMDDFR 50 68-DW-ST
Compatible Manufacturer Model Number
CHMDDFR 50 68-DW-ST
For Use With Mfr. Model Number
CHMDDFR 50 68-DW-ST
Compatible with Manufacturer Model No.
CHMDDFR 50 68-DW-ST
Compatible Pump Manufacturer Part Number
CHMDDFR 50 68-DW-ST
Compatible Mfr. Model Number
CHMDDFR 50 68-DW-ST

Description

Security Double Doors, Door Type 3, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TDG1, 3TGD3, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.