Security Double Doors, LHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3

  • Mfr # CHMDD 80 70-LHR-CYL-ST

  • Zoro # G9882914


product price:  $2,128.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDD 80 70-LHR-CYL-ST
Zoro #
G9882914
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
96 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 1/4 in
Door Width
80 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
71 1/4 in

Details

Item
Security Double Doors
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Material
18-gauge steel
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
For Use With
3TGF8, 3TGG1
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Includes Louver
No Louver Included
Compatible with Brand
CECO
Compatible with Manufacturer Model Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Number of Doors
2
Door Material
Steel
Door Hand Orientation
Left Hand Reverse
Door Metal Material Gauge
18 ga
Hinge Placement Type
3
Compatible Manufacturer Part Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Compatible with Mfr. Model No.
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
For Use with Mfr Model Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Compatible Manufacturer Model Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
For Use With Mfr. Model Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Compatible with Manufacturer Model No.
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Compatible Pump Manufacturer Part Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST
Compatible Mfr. Model Number
CHMDDFR 80 70-DW-ST, CHMDDFR 80 70-MS-ST

Description

Security Double Doors, Door Type 3, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 96 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGF8, 3TGG1, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.