Shop CECO

Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1

  • Mfr # CHMDL 30 68- 24 x 60 Vent CE LM1

  • Zoro # G9882406


product price:  $2,176.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMDL 30 68- 24 x 60 Vent CE LM1
Zoro #
G9882406
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension E
34 7/16 in
Dimension C
68 5/8 in
Dimension B
37 5/8 in
Dimension a
6 5/8 in
Dimension d
36 15/16 in
Top Hinge to Door Top Height
6 5/8 in
Lock to Door Top Height
37 in
Door Thickness
1 3/4 in
Door Height
80 in
Door Width
36 in
Louver Height
60 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Louver Width
24 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18 -gauge steel
Fire Rating
90 min
Includes
24 x 60 in Louvers
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Non-Handed
Includes Louver
Louver Included
Window Style
No Window
Door Metal Material Gauge
18 ga
Number of Doors
1
Door Material
Steel
Hinge Placement Type
1
Standards
UL

Description

Steel Door with Louvers, Door Type 1, Lock Type Mortise, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 60 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 60 In. Louvers, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products