Steel Door with Louvers, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMDL 40 68- 24 x 60 Vent MORT-CU 18 ga
  • Zoro # G9853627
product price: 
$
3,141.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 40 68- 24 x 60 Vent MORT-CU 18 ga
Zoro #
G9853627
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
For Use With
Frames 3TFY1, 3TFY3, 3TFY7, 3TFY9
Includes
24 x 60 in Louvers
Security Door Color
Gray
Agency Compliance
ANSI, UL
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Number of Doors
1
Compatible with Manufacturer Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Door Metal Material Gauge
18 ga
Door Material
Steel
Door Hand Orientation
Non-Handed
Standards
ANSI, UL
Hinge Placement Type
2
Includes Louver
Louver Included
Compatible Manufacturer Part Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible with Mfr. Model No.
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
For Use with Mfr Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible Manufacturer Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
For Use With Mfr. Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible with Manufacturer Model No.
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible Pump Manufacturer Part Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible Mfr. Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
For Manufacturer Part Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU
Compatible with Mfr. Model Number
CHMFR-DW4068-RH-CU, CHMFR-MS4068-LH-CU, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-CU

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension B
35 1/4 in
Dimension C
65 3/8 in
Dimension E
80 in
Louver Height
60 in
Middle Hinge to Door Top Height
35 1/4 in
Louver Width
24 in
Door Width
48 in
Bottom Hinge to Door Top Height
65 3/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Door Height
80 in

Description

Steel Door With Louvers, Door Type 2, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFY1, 3TFY3, 3TFY7, 3TFY9, Includes 24 X 60 In. Louvers, 4-7/8 In., 35-1/4 In., 65-3/8 In., 36-1/4 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.