Shop CECO
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1
- Mfr # CHMDL 30 70- 24 x60 Vent CE LM1
- Zoro # G9882397
product price:Â
$
2,345.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMDL 30 70- 24 x60 Vent CE LM1
- Zoro #
- G9882397
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Door with Louvers
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18 -gauge steel
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Includes
- 24 x 60 in Louvers
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 1
- Door Hand Orientation
- Non-Handed
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- Louver Included
- Number of Doors
- 1
- Window Style
- No Window
- Door Material
- Steel
- Standards
- UL
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 72 5/8 in
- Dimension B
- 39 5/8 in
- Dimension E
- 38 7/16 in
- Dimension a
- 6 5/8 in
- Dimension d
- 40 15/16 in
- Louver Width
- 24 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Height
- 84 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Louver Height
- 60 in
- Lock to Door Top Height
- 41 in
- Door Width
- 36 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
Description
Steel Door with Louvers, Door Type 1, Lock Type Mortise, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 60 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 60 In. Louvers, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.