Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMDL 30 70- 12 x 24 Vent MORT-ST 18 ga
  • Zoro # G9853916
product price: 
$
1,329.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 30 70- 12 x 24 Vent MORT-ST 18 ga
Zoro #
G9853916
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Includes
24 x 12 in Louvers
Security Door Color
Gray
Agency Compliance
ANSI, UL
For Use With
Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
Louver Included
Hinge Placement Type
3
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Brand
CECO
Door Material
Steel
Door Hand Orientation
Non-Handed
Standards
ANSI, UL
Number of Doors
1
Door Metal Material Gauge
18 ga
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
71 1/2 in
Dimension B
39 5/16 in
Dimension E
84 in
Dimension a
7 3/8 in
Dimension d
39 15/16 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Height
84 in
Door Width
36 in
Louver Height
24 in
Bottom Hinge to Door Top Height
71 1/2 in
Lock to Door Top Height
40 in
Louver Width
12 in

Description

Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4, Includes 12 X 24 In. Louvers, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products