Vision Light Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD-VL4068-MORT-ST-18ga
Zoro # G6240001
product price:Â $1,383.99
/ea
Free Shipping & Returns
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHMD-VL4068-MORT-ST-18ga
Zoro #
G6240001
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Window Height
11 in
Window Width
11 in
Dimension C
67 1/4 in
Dimension a
7 3/8 in
Door Height
80 in
Middle Hinge to Door Top Height
37 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Door Width
48 in
Description
Vision Light Steel Door, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.