Shop CECO
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x VL30 70 x MORT-CE-18ga
- Zoro # G2170589
product price:Â
$
914.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x VL30 70 x MORT-CE-18ga
- Zoro #
- G2170589
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Hinge Placement Type
- 1
- Window Style
- Square
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- No Glass Insert Included
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Standards
- UL
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 72 5/8 in
- Window Width
- 11 in
- Dimension B
- 39 5/8 in
- Window Height
- 11 in
- Dimension E
- 38 7/16 in
- Dimension a
- 6 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Width
- 36 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
Description
Vision Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.