Shop CECO
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD-VL4068-MORT-CE-18ga-WG
- Zoro # G9865265
product price:Â
$
1,606.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-VL4068-MORT-CE-18ga-WG
- Zoro #
- G9865265
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Security Door Color
- Gray
- Includes
- Doors With Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Glass Insert Included
- Wired Glass
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 18 ga
- Window Style
- Square
- Door Hand Orientation
- Non-Handed
- Standards
- UL
- Hinge Placement Type
- 1
- Number of Doors
- 1
- Door Material
- Steel
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Dimension C
- 68 5/8 in
- Window Width
- 11 in
- Dimension B
- 37 5/8 in
- Dimension E
- 34 7/16 in
- Window Height
- 11 in
- Dimension a
- 6 5/8 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Width
- 48 in
- Door Height
- 80 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Door Thickness
- 1 3/4 in
Description
Vision Light Steel Door with Glass, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 37-5/8 In., 68-5/8 In., 34-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.