Zoro Homepage

Window Frame Kit, 3x33 In

  • Mfr # LT-B1 3 X 33

  • Zoro # G8986117


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Material
20-Gauge Galvannealed Steel
Opening Height
35 in
Opening Width
5 in
Includes
Glass Not Included
For Use With
Hollow Metal Doors 1 3/4 in Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-B1 3 X 33
Zoro #
G8986117
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
35 in
Opening Width
5 in
Window Width
3 in
Window Height
33 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Door Window Frame Kit
Material
20-Gauge Galvannealed Steel
Includes
Glass Not Included
For Use With
Hollow Metal Doors 1 3/4 in Thick
Finish
Galvannealed
Agency Compliance
UL
Standards
UL
Frame Finish
Galvanized
Frame Color
Gray
Glass Insert Included
No Glass Insert Included
Frame Material
Steel

Description

Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.