This item is Discontinued.

Cecomp Digital Pressure Gauge, 0 to 15 psi, 1/4" MNPT, Metal DPG2000BBLD40-15PSIG

Digital Pressure Gauge, 0 to 15 psi, 1/4" MNPT, Metal (Discontinued)

  • Mfr # DPG2000BBLD40-15PSIG
  • Zoro # G5841997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG2000BBLD40-15PSIG
Zoro #
G5841997
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
3 in
Manufacturers Warranty Length
1 yr

Details

Item
Digital Pressure Gauge
Includes
Battery and Instructions
Range
0-15 psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Accuracy
+/-0.25% of Reading
Gauge Primary Range Values
0 to 15
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Metal
Powered By
AAA Battery
Digital Gauge Accuracy
+/-0.25% Full Scale
Basic Gauge Wetted Parts
Stainless Steel
Display Units
psig, kPa, Mpa, mbar, bar, atm, kg/sq cm, g/sq cm, cm wc, oz/sq in, ft wc, in wc, mm Hg, torr, in Hg
Series
D4
Gauge Connection Location
Bottom
Agency Compliance
FM approved Class I, Div. 1, Groups A, B, C, D, Zone 0
Case Material
Epoxy Powder Coated Extruded Aluminum
Digital Gauge Display Units
psia, bar, mbar, kPa, MPa, kg/sq cm, g/sq cm, mm Hg, in Hg, cm wc, ft wc, in wc, torr, atm, oz/sq in
Number of Display Digits
4
Socket Material
Stainless Steel
Gauge Operating Temp. Range
-4 Degrees to 180 Degrees F
Features
Intrinsically Safe Gauge
Memory Storage
Min/Max
Calibration Certificate
No
Display
LCD

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent of Reading, Socket Material Stainless Steel, Display Units psig, kPa, Mpa, mbar, bar, atm, kg/sq cm, g/sq cm, cm wc, oz/sq in, ft wc, in wc, mm Hg, torr, in Hg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.