Shop All Tarp Accessories
Cedar Industries
Hay Anchors
Mfr # HA_12-pk
Zoro # G202697470
product price: $63.99
/pk 12, $5.33/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polypropylene
- Length 8.8
- Height 6.1
- Width 6.1
Product Information
- Brand Cedar Industries
- MFR # HA_12-pk
- Zoro # G202697470
- UPC # 713757706100
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 8.8 |
Height | 6.1 |
Width | 6.1 |
Outside Diameter | 2.2 |
Details
Description
Innovative Hay Anchors are quickly inserted by hand, 3/4" socket or impact driver and resist pull out - even in highly compacted bales. Anchors are reusable and feature tie points for "S" hooks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Spray Wasp and Hornet Killer 17.5 oz (51367)
- AIC REPLACEMENT PARTS Air Filter & Pre-Filter Set Fits John Deere & Fits Kawasaki Models (MIU10906-FilterSet)
- MAGIC MESH Flying Insect Killer Bug Zapper & Swatter Black (MA9693)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- CEDAR INDUSTRIES Hay Anchors (HA_25-pk)
- ANCRA CARGO Bulck Commercial Grade 21" Tarp Tie (95821)
- XPOSE SAFETY Tarp Grabber Clips, 25PK (TC-25-X)
- APEX FOOT PAD 1"" (802320)
- AHC FOOT PAD FITTING 1.5"" (7402258)
- KOTAP Tarp Straps, Epdm Rubber, Hooks Assembled, 10" Tarp Strap, Black (TRS10)
- NATIONAL HARDWARE Tarp/Rope Hook Stl 3.75" (N220-533)
- Cedar Industries Tarp Accessories