1/4" Male NPT x 1/4" Female NPT Black (1)
Mfr # 8525-346
Zoro # G500700285
product price: $9.49
/eaKey Features
Application
Metalworking
For Use With
E-Z Mist Precision Control System
Fits Brand
Cedarberg
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8525-346
Zoro #
G500700285
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Connection Thread Size
1/4"
Non-Threaded Connection Diameter
1/4 in
Details
Item
Snap Loc Valve
Application
Metalworking
For Use With
E-Z Mist Precision Control System
Fits Brand
Cedarberg
Material
Plastic
Color
Gray
Includes
Replacement Snap Loc Valve
Features
Non-Corrosive
For Use With Mfr. Model Number
8703-002
Product Type
Snap Loc Valve
Connection Thread Gender
Female
Connection Thread Type
NPT
Temperature Rating - Maximum
175 Degrees F
Pressure Rating - Maximum
100 psi
Description
Snap Loc Valve, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Snap Loc Valve, Material Plastic, Includes Replacement Snap Loc Valve, For Use With E-Z Mist Precision Control System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.