1/4" Male Snap-Loc x 1/4" Male NPT Black (1)

  • Mfr # 8525-342

  • Zoro # G400700149


product price: $9.75
/ea

Key Features

Application
Metalworking
Fits Brand
Cedarberg
Includes
Replacement Valve
Color
Gray
For Use With
1/4 in Flex Hose Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525-342
Zoro #
G400700149
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Connection Thread Size
1/4"
Non-Threaded Connection Diameter
1/4 in

Details

Item
Snap Loc Valve
Application
Metalworking
Fits Brand
Cedarberg
Includes
Replacement Valve
Color
Gray
For Use With
1/4 in Flex Hose Systems
Material
Plastic
Features
Flexible Hose, Magnetic Base, Non-Corrosive
For Use With Mfr. Model Number
8525-262, 8525-263
Product Type
Snap Loc Valve
Connection Thread Gender
Male
Pressure Rating - Maximum
100 psi
Connection Thread Type
NPT
Temperature Rating - Maximum
175 Degrees F

Description

Snap Loc Valve, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type Snap Loc Valve, Material Plastic, Includes Replacement Valve, For Use With 1/4 in Flex Hose Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.