Ez Mist Tube, 12" L, Clear, Plastic
Mfr # 6501-002
Zoro # G800700282
product price: $18.29
/eaKey Features
For Use With
E-Z Mist Precision Control System
Includes
Replacement Tube
Material
Plastic
Color
Clear
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6501-002
Zoro #
G800700282
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Overall Length
12 in
Details
Item
Ez Mist Tube
For Use With
E-Z Mist Precision Control System
Includes
Replacement Tube
Material
Plastic
Color
Clear
Application
Metalworking
Fits Brand
Cedarberg
Features
Non-Corrosive
For Use With Mfr. Model Number
8703-002
Product Type
Ez Mist Tube
Compatible Product Type
E-Z Mist Precision Control System
Name
Misting System Accessories and Replacement Parts
Compatible Manufacturer Model Number
8703-002
Compatible Brand
Cedarberg
Description
Ez Mist Tube,For 8703-002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.