Shop CEDARBERG
See all product information
Create Account
Flexible Hose, 2 in W
- Mfr # 8701-031
- Zoro # G801027036
product price:Â
$
16.99
/ea
Key Features
Series Name
Snap-Locâ„¢
Overall Height
1 in
Product Type
Separation Wedge
Includes
Separation Wedge
Compatible Product Type
Snap-Loc Hose Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8701-031
- Zoro #
- G801027036
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Product Type
- Separation Wedge
- Includes
- Separation Wedge
- Compatible Product Type
- Snap-Loc Hose Systems
- Item
- Separation Wedge
- Features
- Simple tool slips easily over hose components for quick separation of parts, Works well in awkward positions or on machines
Dimensions
- Overall Height
- 1 in
- Overall Width
- 2 in
- Hose Inside Diameter
- 1/2 in
- Fits Chest Size
- Simple tool slips easily over hose components for quick separation of parts, Works well in awkward positions or on machines
- Connection Thread Size
- 1/2"
- Overall Depth
- 1 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.