Shop CEDARBERG
See all product information
Create Account
Lubrication System, Beige
- Mfr # 8425-19
- Zoro # G501027176
product price:Â
$
10.59
/ea
Key Features
Series Name
Snap-Locâ„¢
Hole Width
1 in
Compatible Lubricants
Gasoline
Temperature Rating - Maximum
200 Degrees F
For Use With
1/4 in Snap-Loc Hose Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8425-19
- Zoro #
- G501027176
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Compatible Lubricants
- Gasoline
- Temperature Rating - Maximum
- 200 Degrees F
- Item
- Flare Nozzle
- For Use With
- 1/4 in Snap-Loc Hose Systems
- Includes
- 2
- Wire Color
- Gray
- Product Type
- Flare Nozzle
- Color
- Gray
- Compatible Product Type
- 1/4 in Snap-Loc Hose Systems
Dimensions
- Hole Width
- 1 in
- Non-Threaded Connection Diameter
- 1/4 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.