Lubrication System Kits, Gray
- Mfr # 8475-11
- Zoro # G301027093
product price:Â
$
17.55
/ea
Key Features
Series Name
Snap-Locâ„¢
Temperature Rating - Maximum
200 Degrees F
Number of Nozzles
1
Fitting Connection Diameter
3/4 in
Nozzle Connection Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8475-11
- Zoro #
- G301027093
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Item
- Hose Assembly Kit
- Temperature Rating - Maximum
- 200 Degrees F
- Number of Nozzles
- 1
- Wire Color
- Gray
- Thread Types Included
- NPT
- Includes
- 3/4" NPT Connector, 5/8" Nozzle, Hose Assembly
- Product Type
- Hose Assembly Kit
- For Use With
- 3/4 in Snap-Loc Hose Systems
- Number of Connectors
- 1
- Compatible Lubricants
- Gasoline
- Color
- Gray
- Compatible Product Type
- 3/4 in Snap-Loc Hose Systems
Dimensions
- Fitting Connection Diameter
- 3/4 in
- Nozzle Connection Diameter
- 3/4 in
- Hose Connection Diameter
- 3/4 in
- Hose Length
- 12 1/2 in
- Thread Sizes Included
- 3/4"
- Hole Diameter
- 5/8 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.