Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance

  • Mfr # 8525-263

  • Zoro # G900700274


product price: $67.29
/ea

Key Features

Includes
(2) 1/4 in ID Hose
For Use With
E-Z Mist Precision Control
Nozzle Type
Snap-Loc
Dispenser Base Type
Magnetic
Control Mode
Manual Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525-263
Zoro #
G900700274
UPC #
-
Country of Origin
United States

Dimensions

Coolant Hose Inside Dia.
1/4 in
Coolant Hose Length
12 in
Nozzle Length
7 in
Delivery Line Length
9 in
Air Inlet Size
1/4 in

Details

Item
Mist Coolant System
Includes
(2) 1/4 in ID Hose
For Use With
E-Z Mist Precision Control
Nozzle Type
Snap-Loc
Dispenser Base Type
Magnetic
Control Mode
Manual Knob
Compatible with Brand
Snap-Loc
System Mount Type
Magnetic-Mount
Coolant Compatibility
Water Based Coolants; Cutting Oil
Application
Machining Metal; Plastic
Number of Siphon Lines Included
1
Dispenser Mount Type
Magnetic
Max. Operating Pressure
50 psi
Compatible with Product Type
Machine Tools
Min. Operating Air Pressure
5 psi
Number of Coolant Hose Outlets
1
Nozzle Material
Plastic
Inlet Thread Type
Quick-Connect
Features
Barbed Connection, Control Valve, Flexible Hose
Media Compatibility
Air, Coolant
Number of Siphon Lines
2
Product Type
Mist Lubricating System
Air Inlet Type
Barbed
Mist System Type
Siphon
Delivery Line Type
Snap-Loc
Control Type
Manual Control
Delivery Line Material
Plastic
Number of Delivery Lines
2
Series
Magna Flow
Air Inlet Pressure - Maximum
50 psi
Air Inlet Pressure - Minimum
5 psi

Description

Mist Coolant System, Number of Delivery Lines 2, Delivery Line Length 9 in, Delivery Line Material Plastic, Components Included Nozzle, Product Type Mist Lubricating System, Reservoir Material Not Applicable, Reservoir Capacity Not Applicable, Includes (2) 1/4 in ID Hose, Features Barbed Connection, Control Valve, Flexible Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.