Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mist Coolant System, Manual Knob, 50 psi

  • Mfr # 8703-002

  • Zoro # G700700108


product price: $248.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Includes
1/4 in NPT Quick Disconnect, 1/4 in Regulator, 12 in Hose Assembly, 3/8 in OD Tubing, Aspirator, Foot Strainer, Magnetic Base, Pressure Gauge, Valve
For Use With
E-Z Mist Precision Control
Coolant Hose Length
12 in
Nozzle Type
Snap-Loc
Dispenser Base Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8703-002
Zoro #
G700700108
UPC #
-
Country of Origin
United States

Dimensions

Coolant Hose Length
12 in
Coolant Hose Inside Dia.
1/4 in
Air Inlet Size
1/4 in
Delivery Line Length
12 in
Siphon Line Length
10 ft
Nozzle Length
12 in

Details

Item
Mist Coolant System
Includes
1/4 in NPT Quick Disconnect, 1/4 in Regulator, 12 in Hose Assembly, 3/8 in OD Tubing, Aspirator, Foot Strainer, Magnetic Base, Pressure Gauge, Valve
For Use With
E-Z Mist Precision Control
Nozzle Type
Snap-Loc
Dispenser Base Type
Magnetic
Inlet Thread Type
Quick-Connect
System Mount Type
Magnetic-Mount
Application
Machining Metal; Plastic
Dispenser Mount Type
Magnetic
Compatible with Product Type
Machine Tools
Control Mode
Manual Knob
Min. Operating Air Pressure
5 psi
Number of Coolant Hose Outlets
1
Max. Operating Pressure
50 psi
Number of Siphon Lines Included
1
Compatible with Brand
Snap-Loc
Nozzle Material
Plastic
Coolant Compatibility
Water Based Coolants; Cutting Oil
Air Inlet Type
NPT
Features
Fully Assembled, Ready to Use, Made of High Quality Non-Corrosive Materials, No Special Tank Required
Air Inlet Pressure - Minimum
5 psi
Product Type
Mist Lubricating System
Number of Siphon Lines
1
Delivery Line Material
Plastic
Number of Delivery Lines
1
Delivery Line Type
Snap-Loc
Media Compatibility
Coolant
Air Inlet Pressure - Maximum
50 psi
Control Type
Manual Control
Series
E-Z
Mist System Type
Siphon

Description

Mist Coolant System, Number of Delivery Lines 1, Delivery Line Length 12 in, Delivery Line Material Plastic, Components Included Nozzle, Product Type Mist Lubricating System, Reservoir Material Not Applicable, Reservoir Capacity Not Applicable, Includes 1/4 in NPT Quick Disconnect, 1/4 in Regulator, 12 in Hose Assembly, 3/8 in OD Tubing, Aspirator, Foot Strainer, Magnetic Base, Pressure Gauge, Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.