Shop CEETEC2DX
See all product information
Create Account
Clear AF lens, blue temple arm & foam carrier, ANSI
- Mfr # 12E93131 DX
- Zoro # G024157770
product price:Â
$
3.39
/ea
Sold in multiples of 12 for
$40.68
Key Features
Standards
ANSI
Foam Lined
Yes
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Frame Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93131 DX
- Zoro #
- G024157770
- UPC #
- 684892831319
- Country of Origin
- China
Details
- Standards
- ANSI
- Lens Color
- Clear/Blue
- Item
- Safety Eyewear
- Foam Lined
- Yes
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Frame Color
- Clear
- Series
- Ceetec2
Description
Stylish design features looks great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.