Brookside End Table, Walnut
- Mfr # ET001-WA
- Zoro # G424185397
product price:Â
$
242.99
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
- ET001-WA
- Zoro #
- G424185397
- UPC #
- -
- Country of Origin
- China
Description
The Brookside is a sleek, minimalist end table with the functionality needed to keep any space organized. Made of the highest quality ash wood, this piece of modern marvel can make a large improvement on any decor. Whether to hold your reading materials and tablet in the living room or to keep imporTant documents close at hand in the office, the Brookside has all the functionality you could want. Features 1 coffee table. Specifications Frame Material: Ash Wood. Fabric Material: Linen Weave. Fabric Color: Walnut. Dimensions: 14.2 in H x 15.7 in W x 25.6 in L.