Royal 2-Piece Sectional in Natural
- Mfr # SF1633-NA
- Zoro # G623933966
product price:Â
$
3,249.99
/ea
Key Features
Cushion Material
High Density Foam
Weight Capacity
900 lbs
Feet Material
Rubberwood
Seat Height
19 in
Style
Contemporary Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF1633-NA
- Zoro #
- G623933966
- UPC #
- 810165559981
- Country of Origin
- Viet Nam
Dimensions
- Seat Height
- 19 in
- Depth
- 115 in
- Length
- 115 in
- Height
- 30 in
Details
- Cushion Material
- High Density Foam
- Weight Capacity
- 900 lbs
- Feet Material
- Rubberwood
- Style
- Contemporary Modern
- Color
- Neutral
- Item
- Sectional
- Material
- Plywood
- Fabric Material
- Faux Mohair
Description
Transform your living space with the Royal 2-Piece Sectional, a sophisticated blend of contemporary design and inviting comfort. Upholstered in a luxuriously soft, mohair-inspired fabric, this statement-making sectional features a sculpted silhouette with gentle curves, deep seating, and distinctive layered detailing that adds architectural dimension. Its spacious L-shaped configuration creates the perfect setting for entertaining, relaxing, or everyday living, while the fully upholstered design delivers a clean, seamless look from every angle. Available in Natural and Forest Green colorways, the Royal Sectional brings effortless elegance and modern comfort to any home.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.