Shop FLASH FURNITURE
See all product information
Create Account
Beige LeatherSoft Parsons Chair with Mahogany Legs
- Mfr # QY-A37-9061-BGL-GG
- Zoro # G6066431
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300
Series
Greenwich
Frame Material
Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
Overall Depth
21-1/2"
Overall Height
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A37-9061-BGL-GG
- Zoro #
- G6066431
- UPC #
- 889142259893
- Country of Origin
- China
Dimensions
- Overall Depth
- 21-1/2"
- Overall Height
- 40
- Overall Length
- 21.5
- Overall Width
- 19
Details
- Weight Capacity
- 300
- Series
- Greenwich
- Frame Material
- Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
- Item
- Accent Chair
- Category Type
- Accent Chair
- Upholstery Color
- Beige
- Color
- Beige LeatherSoft
- Hardware Finish
- Mahogany Wood
- Material
- Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
- Capacity
- 300
- Finish
- Mahogany Wood
Description
Parsons Chair,Beige Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.