Shop SUNLITE
See all product information
Create Account
LED 15W 1425-1650 Lumens, CCT 27K-50K Black Outdoor Mini Wall Pack Fixture with Photocell
- Mfr # 87820-SU
- Zoro # G123942758
product price:Â
$
28.99
/ea
Key Features
Watts
15 W
Voltage
120V
Light Distribution Shape
Rectangle
Height
9.17 in
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87820-SU
- Zoro #
- G123942758
- UPC #
- 653703878201
- Country of Origin
- China
Dimensions
- Height
- 9.17 in
- Length
- 2.35 in
- Width
- 5.35 in
Details
- Watts
- 15 W
- Fixture Housing Color
- Black
- Voltage
- 120V
- Item
- Wall Pack Light
- Light Distribution Shape
- Rectangle
- Damp/Wet Rating
- Wet
- Fixture Housing Material
- Aluminum
- Dimmable
- Yes
- Lumens
- 1425-1650 Im
- Color Temperature
- 27K/30K/35K/40K/50K
Description
Enhance your outdoor security with the Sunlite LED Mini Wall Pack, a versatile and durable lighting solution designed for both residential and commercial applications. This fixture features innovative CCT Selectable technology, allowing you to choose between five color temperatures (2700K, 3000K, 3500K, 4000K, or 5000K) at the time of installation. Delivering between 1425 and 1650 lumens of bright light while using only 15 watts of energy, it serves as an efficient replacement for high-wattage traditional fixtures. Built with a rugged black aluminum housing and a white polycarbonate lens, it is UL Listed for wet locations, ensuring reliable performance in harsh weather conditions. With a long-lasting lifespan of 50,000 hours and an integrated dusk-to-dawn photocell for automated operation, this wall pack offers maintenance-free lighting for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.