Antique Black Tapered Hanging Lantern Wall Light
- Mfr # 398532
- Zoro # G623525765
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
9 in
Width
8 in
Length
16-1/2 in
Housing Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398532
- Zoro #
- G623525765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 8 in
- Length
- 16-1/2 in
Details
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Housing Material
- Aluminium
- Fixture Housing Color
- Black
Description
With this Antique Black Tapered Hanging Lantern Wall Light you can add a touch of traditional design to the exterior walls of your home. The wall bracket is oval shaped and has a curved spiral cast aluminum rod attached to it. The rod attaches to the top of the lantern shape. The main body of the light has a wide carrousel shaped top which tapers down to a narrow three-tier bottom piece. In the middle there is a thin cage which is lined with glass panels that has a hammered pattern on it. Use this monotone antique black light on its own in your backyard, or in pairs encasing your front door. 16.5 in H x 8 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.