Zoro Homepage

Celebrations 40846-71 100 White LED Traditional Mini Light Set

  • Mfr # 9207184

  • Zoro # G503712858


product price: $22.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9207184
Zoro #
G503712858
UPC #
843518020876
Country of Origin
China

Description

Features
  • Color : Warm White
  • 100 LED bulbs
  • 3.5" Spacing between bulbs
  • White cord
  • For indoor and outdoor use
  • 25,000 hour bulbs
Specifications
  • Dimension: 7" H x 5.5" W x 2.75" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.