
Celebrations 9045904 49 ft. LED C9 Warm White Light Set; 75 Count
Mfr # 9045904
Zoro # G504109282
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9045904
Zoro #
G504109282
UPC #
843518039366
Country of Origin
China
Description
Features
- Power Type-LED
- Bulb Type-C9
- Color-Warm White
- Lighted Length-49 ft. Indoor or Outdoor-Indoor and Outdoor
- Power Source-Plug-In
- Energy Star Compliant-Yes
- Color-Green wire Holiday-Christmas
- Certifications and Listings-UL Listed
- Maximum Number of Sets Connected-30
- Connect up to 30 sets
- 8 inch spacing between bulbs
- LED bulbs stay cool to the touch
- 6 inch spacing between bulbs
- Wire Color
- For Indoor and Outdoor use
- 75 Count
- Color: Warm White
- Country of Origin: Kampuchea, Democra
- Weight: 3.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.