
MINI LIGHT HOLDER, 25PK
Mfr # 258557
Zoro # G416092153
product price: $8.51
/pk 25, $0.34/eaKey Features
Width
0.25 in
Color
Clear
Height
0.5 in
Housing Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258557
Zoro #
G416092153
UPC #
843518041598
Country of Origin
United States
Dimensions
Width
0.25 in
Height
0.5 in
Details
Item
Light Clips
Color
Clear
Housing Material
PVC
Description
Celebrations 0.5 in. Light Clips 25 pk
- Mini Light Holders are produced from high-quality material that won't yellow, deteriorate or lose adhesion over time.
- Special light holding suction cup firmly grips mini bulb sockets.
- Light diffusing rings prevent focused light from damaging surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.