Shop LUXRITE
See all product information
Create Account
Modern LED Up Down Outdoor Wall Light Bubble Glass 12W 3CCT 3000K-5000K IP65 12 Aluminum ETL, 2PK
- Mfr # LR40395-2PK
- Zoro # G612040415
product price:
$
187.99
/pk of 2, $94.00/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
5.5 in
Height
3 in
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40395-2PK
- Zoro #
- G612040415
- UPC #
- 607609863311
- Country of Origin
- China
- Features
- IP65
- Voltage
- 120V
- Watts
- 12
- Lumens
- 1200
- Finish
- Black
- Standards
- ETL Listed
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Included / Lamp Not Included
- No
- CRI
- 80
- Housing Material
- Metal, Glass
- Lighting Technology
- LED
- Application
- Indoor/Outdoor Use
- For Use With
- Wall Lights
- Beam Angle
- 150 Degrees
- Shape
- Rectangle
- Power Source
- Hardwired
Dimensions
- Width
- 5.5 in
- Height
- 3 in
- Length
- 12
Description
- •3-IN-1 COLOR OPTIONS - Select the ideal lighting color temperature to your exterior space with our seeded glass wall sconce which has an on-board switch to adjust between 3000K soft white, 4000K cool white, and 5000K bright white. During installation, you'll be able to view which kelvin works to your style for your deck, porch, patio, garage, entryway, front door, terrace, walkway, storefront, home, or any space in need of LED up and down wall lights.
- •SEEDED GLASS DESIGN -Built with a durable black aluminum frame and enriched with elegant bubble glass, these porch lights feature integrated LED lights at the top, bottom, and glass center, creating a vibrant lighting experience. With dimensions of 12" x 5.5" x 3", these outdoor sconces make a substantial and stylish addition to your exterior decor, providing efficiency and eye-catching appeal.
- •WATERPROOF & ANTI-RUST - An up down wall sconce meticulously crafted to withstand the changing seasons and resist the effects of time and weather. Experience consistent and quality lighting even in harsh weather conditions, thanks to its resilient design. The IP65 rating and thermoset coating ensures durability against rain, snow, and windy days, providing a virtually weatherproof lighting solution for years of reliable use.
- •SIMPLE INSTALL - Setting up your outdoor wall sconce is an easy task and all mounting hardware is included. Just set the mounting bracket to your junction box, hardwire your lights, and screw them into place. With a design that has a lifespan of up to 50,000 hours of use, this up down sconce light will provide continuous bright lighting without the need for replacements anytime soon. Enjoy the performance of our front door lights outdoor fixture, offering you peace of mind.
- •RELIABLE LIGHTING - Obtain instant, flicker-free lighting precisely when you need it with our outdoor sconce lights, designed to seamlessly complement both residential and commercial decor. These outdoor lamps feature a three selectable CCT color switch, simple installation, IP65 wet and damp location rating for reliability, ETL listing for safety, robust black aluminum and beautiful bubble glass design, 150-degree beam angle, 1200 lumens, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.