This item is Discontinued.

Celestion America FTR123070C 12-Inch 350W Subwoofer FTR123070C

This item is Discontinued.

Celestion America

FTR123070C 12-Inch 350W Subwoofer (Discontinued)

Mfr # FTR123070C
Zoro # G903997152
UPC # 739894564458
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTR123070C
Zoro #
G903997152
UPC #
739894564458
Country of Origin
China

Description

Features:
  • 12 in. ferrite mid/bass driver provides 350Wrms (AES standard) power handling and 96 dB sensitivity
  • 3 in. high temperature Inside/Outside voice coil efficiently dissipates heat, preventing sensitivity loss due to thermal compression
  • Low frequency response, down to 40 Hz.
  • Intelligent heat management in both chassis and magnet assembly design further minimizes distortion
  • Specially treated weather-resistant cone
Specifications:
  • Power rating 350W RMS
  • Nominal impedance 8 Ohms.
  • Frequency range 40-4000Hz
  • Voice coil diameter 75 mm./3 in.
  • Chassis type Cast aluminium
  • Magnet type Ferrite
  • Magnet weight 2.3 kg./81 oz.
  • Surround material Cloth-sealed
  • Coil material Round copper
  • Former material Glass fibre
  • Cone material Glass loaded paper with weather-resistant impregnation
  • Suspension Single
  • Xmax 3 mm. /0.12 in.
  • Gap depth 10mm/0.40 in.
  • Voice coil winding width 16 mm./0.63 in.
Small Signal Parameters:
  • Bl 18.78Tm
  • Cms 0.099mm/N
  • D 0.26m/10.24 in.
  • Fs 66.1Hz
  • Le (at 1kHz)1.25mH
  • Mmd 51.59g/1.82oz
  • Mms 58.51 g./2.07 oz.
  • Qes 0.375
  • Qms 2.90
  • Qts 0.332
  • Re 5.44 Ohms
  • Rms 8.374 kg/s.
  • Vas 39.57 lt./1.40 cu ft.
Mounting Information:
  • Cut-out diameter 286 mm./11.26 in.
  • Diameter 318 mm./12.5 in.
  • Mounting slot dimensions 7.5 mm. x 6.5 mm./0.3 in. x 0.26 in.
  • Number of mounting slots 8
  • Overall depth 102 mm. /4.02 in.
  • Unit weight 6.3 kg./13.9 lbs.
  • Mounting PCD range 298-304 mm./11.7-12.0 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.