This item is Discontinued.

Celestion CELESTION FTR154080F 15 in. 600 Watt Raw Frame Speaker FTR154080F

CELESTION FTR154080F 15 in. 600 Watt Raw Frame Speaker (Discontinued)

  • Mfr # FTR154080F
  • Zoro # G203949769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTR154080F
Zoro #
G203949769
UPC #
739894545853
Country of Origin
China

Dimensions

Diameter
15 in
Cutout Width
0.39 in
Voice Coil Winding Width
0.87 in
Voice Coil Dia.
4 in
Cutout Length
0.28 in

Details

Item
Speaker
Sensitivity (dB)
97 db
Watt (RMS)
600 W
Frequency Response
35 Hz to 3 kHz
Impedance
8 Ohm
Features
Flexirol technology for greater excursion control, Saturated gap technology for lower harmonic distortion, Specially treated weather-resistant cone
Material
Cloth
Chassis Type
Cast aluminium
Coil Material
Round Copper
Magnet Type
Ceramic

Description

  • 15" Ferrite woofer provides 600Wrms power handling (AES Standard) and 97dB sensitivity.
  • 4" High temperature Inside/Outside voice coil efficiently dissipates heat, preventing sensitivity loss through thermal compression.
  • FlexirolTM surround for greater excursion control.
  • Low frequency response, down to 35Hz.
  • Smart chassis design minimises acoustic distortion.
  • Specially treated weather-resistant cone.
    Specifications:
  • Nominal diameter: 381mm/15in.
  • Power rating1: 600Wrms.
  • Nominal impedance: 8O.
  • Sensitivity2: 97dB.
  • Frequency range: 35-3000Hz.
  • Voice coil diameter: 100mm/4in.
  • Chassis type: Cast Aluminium.
  • Magnet type: Ferrite.
  • Magnet weight: 3.1kg/110oz.
  • Coil material: Round copper.
  • Former material: Glass fibre.
  • Cone material: Glass loaded paper with weather-resistant impregnation.
  • Surround material: Cloth-sealed.
  • Suspension: Single.
  • Xmax3: 6mm/0.24".
  • Gap depth: 10mm/0.39".
  • Voice coil winding width: 22mm/0.87".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.