
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02-0400001
Zoro #
G014883771
UPC #
842932176367
Country of Origin
China
Dimensions
Height
8.3 in
Width
5.6 in
Details
Brand Compatibility
Lenovo
Application
Tablet
Item
Carrying Case
Exterior Material
Silicone
Compatibility
Lenovo - Tab M8 HD (TB-8505)
Case Type
Hard
Interior Material
Polycarbonate
Tablet Model Compatibility
Tab M8 HD
Carrying Options
Hand Strap
Case Features
Kickstand, Stylus Holder, Rotating Hand Strap, 360° Rotation
Features
Drop Resistant, Bump Resistant, Shock Absorbing Exterior
Design
Textured
Material
Silicone, Polycarbonate
Rugged
Yes
Description
CELLAIRIS LENOVO M8 TB-8505 RAPTURE W/ H/S BLK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.