Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cellhelmet FORTITUDE MAGSAFE CASES CF-104-LP

FORTITUDE MAGSAFE CASES (Discontinued)

  • Mfr # CF-104-LP
  • Zoro # G914283251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-104-LP
Zoro #
G914283251
UPC #
197000095980
Country of Origin
China

Dimensions

Length
0.79 in
Width
4.41 in

Details

Material
Plastic
Color
Purple
Features
Slim Protection

Description

Cellhelmet - Fortitude Magsafe Case For Apple Iphone 16 - Lilac Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.