Zoro Homepage

TEMPERED GLASS SCREEN PROTECTION

  • Mfr # SP-106-C000

  • Zoro # G615831317


product price: $12.19
/ea

Key Features

Length
0.62 in
Color
Clear
Width
3.88 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-106-C000
Zoro #
G615831317
UPC #
197000095683
Country of Origin
China

Dimensions

Length
0.62 in
Width
3.88 in

Details

Color
Clear
Material
Plastic

Description

Cellhelmet - Privacy Tempered Glass Screen Protector For Apple Iphone 16 Pro - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.