Shop CONTIXO
See all product information
Create Account
KW1 Smart Watch for Kids with Educational Games, HD Touch Screen, Camera & MP3 Music Player, Purple
- Mfr # KW1-Purple
- Zoro # G812028886
product price:
$
42.85
/ea
Key Features
Includes
Smart Watch, Charging Cable, User Manual
Material
Plastic
Color
Purple
Recommended Grade
Grade PK+
Recommended Age
3+ yrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW1-Purple
- Zoro #
- G812028886
- UPC #
- 850001962636
- Country of Origin
- China
- Includes
- Smart Watch, Charging Cable, User Manual
- Material
- Plastic
- Color
- Purple
- Recommended Grade
- Grade PK+
- Recommended Age
- 3+ yrs
Description
Introducing the Contixo Smart Watch for Kids. Immerse yourself in the colorful world with our 1.54'' IPS high definition 240x240 multiple touch display. It's like having a mini-movie theater on your wrist. Our Smart Watch is also equipped with a 90 Deg Rotating Selfie Camera, perfect for snapping fun photos and exciting videos.
- •Game On, Parental Approved: Get ready for a gaming adventure! With 14 engaging educational games, learning has never been so much fun. Parents can rest easy with the built-in Parental Control Settings for game play.
- •Music Magic at Your Fingertips: Dance to your own beat with our MP3 Music Player. Simply transfer your favorite tunes to an SD Card (Not Included), and you're all set to groove on the go! Tap and play your saved music for an instant party on your wrist.
- •Designed for Fun and Safety: Our Smart Watch is made from Non-Toxic ABS Plastic, ensuring a safe and durable experience. The soft and adjustable Silicone Strap makes it super comfortable to wear during all your adventures, from school trips to amusement park rides.
- •Never-ending Fun: Enjoy the endless variety of 10 cool watch faces to match your style and mood. Express yourself and change it up whenever you like!
- •Unleash Your Inner Genius: Who said learning couldn't be exciting? Our interactive Puzzle Games are carefully curated to boost your Coordination Ability, Reaction, Logical Analysis, and Creative Thinking Agility. Learning has never been this thrilling!
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.