Centrifuge Tube, Natural, 120mm L, PK300

  • Mfr # 229423

  • Zoro # G3894917


product price:  $114.99
/pk 300, $0.38/ea
Free Shipping & Returns

Key Features

Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229423
Zoro #
G3894917
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
27mm
Labware Outside Dia. - Metric
28.7 mm
Length
120mm
Labware Length - Metric
120 mm
Overall Height - Metric
120 mm
Body Diameter - Metric
28.7 mm

Details

Item
Centrifuge Tube
Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Marking Spot Cap Provides Printed Labeling Area on Cap
Autoclavable
Yes
Temp. Range (C)
-80 Degrees to 100 Degrees C
Max. Relative Centrifugal Force (xG)
16,000
Material of Construction
polypropylene
Labware Body Color
Clear
Graduation Subdivisions
5 mL
Tolerance
+/-2%
Color
natural
Labware Body Material
Polypropylene
Temp. Range
-80 Degrees to 100 Degrees C
For Use With
Pellet Viewing, Small Volume Quantification
Labware Tube Type
Centrifuge Tube
Labware Nominal Capacity - Metric
50 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Graduation Range
1 to 50 mL
Body Color
Natural
Graduation Increments - Metric
2.5 mL
Body Material
Polypropylene
Tube Type
Centrifuge Tube
Nominal Capacity - English
1.69 oz
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
50 mL
Closure Color
Green
Maximum Relative Centrifugal Force
16,000 x g
Maximum Graduation - Metric
50 mL
Graduated
Yes
Basic Material
Plastic
Maximum Relative Centrifugal Force (x g)
16,000 x g
Minimum Graduation - Metric
1 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.