Test Tube, Natural, Round Bottom, PK2000

  • Mfr # 8563

  • Zoro # G4531721


product price:  $89.69
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Capacity
5ml
Labware Basic Material
Plastic
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Round Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8563
Zoro #
G4531721
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
12mm
Length
75mm
Labware Outside Dia. - Metric
12 mm
Labware Length - Metric
75 mm
Labware Length - English
2.95 in
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Test Tube
Capacity
5ml
Labware Basic Material
Plastic
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Round Bottom
Max. Temp. (C)
135
Max. Temp. (F)
275
Labware Nominal Capacity - English
0.169 oz
Liner
None
Material of Construction
PP
Color
natural
Labware Body Material
Polypropylene
Temp. Range (C)
0 Degrees to 135 Degrees C
Temp. Range (F)
0 Degrees to 275 Degrees F
Autoclavable
Yes
For Use With
Laboratory Analysis and Procedures
Labware Nominal Capacity - Metric
5 mL
Labware Tube Type
Test Tube
Standards and Approvals
None
Labware Body Color
White
Basic Material
Plastic
Nominal Capacity - English
0.17 oz
Nominal Capacity - Metric
5 mL
Tube Type
Test Tube
Body Color
Natural
Clarity
Transparent
Body Material
Polypropylene

Description

Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color Natural, Includes Closure No, For Use With Laboratory Analysis and Procedures, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Clarity Transparent, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.