38 gal Trash Bags, 36 in x 52 in, Contractor, 3 mil, Clear

  • Mfr # PL3652

  • Zoro # G5260936


product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns

Key Features

Capacity
38 gal
Strength Rating
Contractor
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL3652
Zoro #
G5260936
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 mil
Size
36 in x 52 in
Width
36 in
Height
52 in
Overall Width
36 in

Details

Capacity
38 gal
Strength Rating
Contractor
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Trash Bag Color Family
Clear
Bags per Roll/Pack
100
Max. Load
50 lbs
Legend
No Legend
Package Configuration
Flat Pack
Rolls per Package
1
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
% Recycled Content
0%
Bag Product Grouping
Trash Bag
Bags Per Roll
100
Bags per Roll
100
Type
Flat Pack
Product Type
Trash Bags

Description

Trash Bag, Capacity 38 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 3 mil, Color Clear, Bag Closure Type None, Width 36 in, Height 52 in, Max. Load 50 lb, Scent Fragrance Free, Legend Not Applicable, Package Configuration Flat Pack, Bags per Roll 100, Rolls per Package 1, Item Trash Bags, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.